| Bearing Type | Radial, Self-Aligning |
| O.D. | 400 mm |
| I.D. | 260 mm |
| Corner Radius [Min] | 4 mm |
| Dynamic Load Rating | 1.67e+006 N |
| Static Load Rating [Max] | 2.6e+006 N |
| Radial Internal Clearance | C4 |
| Inch/Metric | Metric |
| Weight | 100.089 LB |
| EAN or UPC | 4012802371673 |
| Bearing Type | Radial, Self-Aligning |
| O.D. | 400 mm |
| I.D. | 260 mm |
| Corner Radius [Min] | 4 mm |
| Dynamic Load Rating | 1.67e+006 N |
| Static Load Rating [Max] | 2.6e+006 N |
| Radial Internal Clearance | C4 |
| Inch/Metric | Metric |
| Weight | 100.089 LB |
| EAN or UPC | 4012802371673 |