- Self-Aligning Bearing Type
- 25 mm Inner Diameter
- 62 mm Outer Diameter
- 24 mm Width
| I.D. | 25 mm |
| Static Load Rating [Max] | 6500 N |
| O.D. | 62 mm |
| Ball Material | Steel |
| Rows of Balls | Double |
| Radial Internal Clearance Specification | Normal Clearance |
| Locking Device | No Locking Device |
| Misalignment Range | 0° - 4° |
| O.D. Type | Straight |
| Radial Internal Clearance | Normal |
| Preload Level | None |
| Cage Type | Plastic |
| Cage Material | Polyamide (Molded Nylon) |
| Precision Level | Standard (ABEC 1) |
| Snap Ring | No Snap Ring |
| Bearing Type | Self-Aligning |
| icNumber | 7696327 |
| Enclosure | Open |
| Contact Angle | N/A |
| Dynamic Load Rating | 25000 N |
| Material | Steel |
| Origin | Double Row Self-Aligning |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Limiting Speed - Oil | 12200 rpm |
| Precision | Standard |
| Seal Material | None |
| Corner Radius [Min] | 1.1 mm |
| Seal Type | Unsealed |
| Capacity | Standard Capacity |
| No. in Set | Single Bearing |
| Outer Ring Width | 24 mm |
| Lubricant | Oil Preservative |
| Inner Ring Width | 24 mm |
| Fillet Radius | 1.1 mm |
| Weight | 0.738 LB |
| EAN or UPC | 4012801161152 |

