- Self-Aligning Bearing Type
- 25 mm Inner Diameter
- 62 mm Outer Diameter
- 24 mm Width
| Bearing Type | Self-Aligning |
| Inch/Metric | Metric |
| Dynamic Load Rating | 25000 N |
| icNumber | 7698928 |
| I.D. | 25 mm |
| O.D. | 62 mm |
| Static Load Rating [Max] | 6500 N |
| Weight | 0.789 LB |
| EAN or UPC | 4012801483636 |

