| Shaft Dia. | 45 mm |
| Bore B | 45 mm |
| Inch/Metric | Metric |
| O.D. | 360 mm |
| Corner Radius [Min] | 3 mm |
| Static Load Rating [Max] | 2.12e+006 N |
| Limiting Speed | 8400 rpm |
| Bearing Type | Radial, Self-Aligning |
| I.D. | 240 mm |
| Dynamic Load Rating | 1.35e+006 N |
| Weight | 78.043 LB |
| EAN or UPC | 4012802329346 |

