| O.D. | 360 mm |
| Bearing Type | Radial, Self-Aligning |
| Inch/Metric | Metric |
| Corner Radius [Min] | 3 mm |
| Dynamic Load Rating | 1.35e+006 N |
| Static Load Rating [Max] | 2.12e+006 N |
| I.D. | 240 mm |
| Radial Internal Clearance | C4 |
| Weight | 69.665 LB |
| EAN or UPC | 4012802329292 |
| O.D. | 360 mm |
| Bearing Type | Radial, Self-Aligning |
| Inch/Metric | Metric |
| Corner Radius [Min] | 3 mm |
| Dynamic Load Rating | 1.35e+006 N |
| Static Load Rating [Max] | 2.12e+006 N |
| I.D. | 240 mm |
| Radial Internal Clearance | C4 |
| Weight | 69.665 LB |
| EAN or UPC | 4012802329292 |