| Bore B | 55 mm |
| Radial Internal Clearance | C4 |
| O.D. | 360 mm |
| Dynamic Load Rating | 1.35e+006 N |
| Shaft Dia. | 55 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 2.12e+006 N |
| Corner Radius [Min] | 3 mm |
| Bearing Type | Radial, Self-Aligning |
| I.D. | 240 mm |
| Limiting Speed | 9100 rpm |
| Weight | 68.563 LB |
| EAN or UPC | 4012802329322 |

