| Bore B | 40 mm |
| I.D. | 220 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 40 mm |
| Static Load Rating [Max] | 1.9e+006 N |
| Bearing Type | Radial, Self-Aligning |
| O.D. | 340 mm |
| Limiting Speed | 8500 rpm |
| Dynamic Load Rating | 1.26e+006 N |
| Corner Radius [Min] | 3 mm |
| Weight | 63.689 LB |
| EAN or UPC | 4012802351927 |

