- Radial, Self-Aligning Bearing Type
- 200 mm Inner Diameter
- 310 mm Outer Diameter
- 82 mm Width
| RIC | C4 |
| Limiting Speed | 2400 rpm |
| Cage Material | Brass/Bronze |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| I.D. | 200 mm |
| O.D. | 310 mm |
| Radial Internal Clearance | C4 |
| Static Load Rating [Max] | 1.8e+006 N |
| Enclosure | Unsealed |
| Bearing Type | Radial, Self-Aligning |
| Dynamic Load Rating | 1.27e+006 N |
| Ring Modification | None |
| Corner Radius [Min] | 2.1 mm |
| Outer Ring Width | 82 mm |
| Weight | 49.603 LB |
| EAN or UPC | 4026677867001 |

