Skip to content Skip to navigation menu
E1 Series Maximum Capacity Spherical Roller Bearing

23040-E1A-XL-M-C2

E1 Series Maximum Capacity Spherical Roller Bearing
Item #101943002
  • E1 Series Maximum Capacity Spherical Roller Bearing
  • 200 mm ID x 310 mm OD x 82 mm Wide
  • Radial Bearing
  • Straight Bore
  • Brass / Bronze Cage
  • C2 Clearance
+ Show More + Show Less
E1 Series Maximum Capacity Spherical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • E1 Series Maximum Capacity Spherical Roller Bearing
  • 200 mm ID x 310 mm OD x 82 mm Wide
  • Radial Bearing
  • Straight Bore
  • Brass / Bronze Cage
Enclosure Unsealed
Ring Modification None
Outer Ring Width 82 mm
RIC C2
I.D. 200 mm
Cage Material Brass/Bronze
Bore Type Round Bore
Bearing Type Radial Bearing
Tolerance Iso Class 0 (Equiv. to RBEC 1)
Radial Internal Clearance C2
O.D. 310 mm
Radial Internal Clearance Specification Clearance Less Than Normal
Weight 49.603 LB
EAN or UPC 4026677886064
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison