- Radial, Self-Aligning Bearing Type
- 200 mm Inner Diameter
- 310 mm Outer Diameter
- 82 mm Width
| Corner Radius [Min] | 2.1 mm |
| Static Load Rating [Max] | 1.8e+006 N |
| Dynamic Load Rating | 1.27e+006 N |
| Radial Internal Clearance | C3 |
| Bearing Type | Radial, Self-Aligning |
| O.D. | 310 mm |
| I.D. | 200 mm |
| Limiting Speed | 2400 rpm |
| Inch/Metric | Metric |
| Weight | 50.264 LB |
| EAN or UPC | 4026677868336 |

