- Self-Aligning Bearing Type
- 20 mm Inner Diameter
- 52 mm Outer Diameter
- 21 mm Width
| Misalignment Range | 0° - 4° |
| Rows of Balls | Double |
| Dynamic Load Rating | 18000 N |
| Precision | Standard |
| Inch/Metric | Metric |
| Bearing Type | Self-Aligning |
| Inner Ring Width | 21 mm |
| Precision Level | Standard (ABEC 1) |
| Bore Type | Round Bore |
| Cage Type | Metal |
| Origin | Double Row Self-Aligning |
| Limiting Speed - Oil | 16000 rpm |
| Preload Level | None |
| Outer Ring Width | 21 mm |
| Contact Angle | N/A |
| Material | Steel |
| Seal Type | Unsealed |
| Seal Material | None |
| O.D. Type | Straight |
| O.D. | 52 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Material | Steel |
| Fillet Radius | 1.1 mm |
| No. in Set | Single Bearing |
| Ball Material | Steel |
| Static Load Rating [Max] | 1 N |
| icNumber | 7696655 |
| Snap Ring | No Snap Ring |
| Lubricant | Oil Preservative |
| Enclosure | Open |
| I.D. | 20 mm |
| Radial Internal Clearance | Normal |
| Locking Device | No Locking Device |
| Capacity | Standard Capacity |
| Weight | 0.461 LB |
| EAN or UPC | 4012801161107 |

