- Self-Aligning Bearing Type
- 20 mm Inner Diameter
- 52 mm Outer Diameter
- 21 mm Width
| I.D. | 20 mm |
| O.D. | 52 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 18000 N |
| Bearing Type | Self-Aligning |
| Static Load Rating [Max] | 1 N |
| Radial Internal Clearance | C3 |
| icNumber | 7702833 |
| Weight | 0.46 LB |
| EAN or UPC | 4012801161121 |

