- Radial, Self-Aligning Bearing Type
- 190 mm Inner Diameter
- 290 mm Outer Diameter
- 75 mm Width
| I.D. | 190 mm |
| Limiting Speed | 2400 rpm |
| Radial Internal Clearance | C4 |
| Bearing Type | Radial, Self-Aligning |
| Static Load Rating [Max] | 1.55e+006 N |
| Corner Radius [Min] | 2.1 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 1.08e+006 N |
| O.D. | 290 mm |
| Weight | 38.58 LB |
| EAN or UPC | 4026677871725 |

