| O.D. | 260 mm |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Cage Material | Brass/Bronze |
| I.D. | 170 mm |
| Bearing Type | Radial Bearing |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Enclosure | Unsealed |
| RIC | C4 |
| Bore Type | Round Bore |
| Radial Internal Clearance | C4 |
| Outer Ring Width | 67 mm |
| Ring Modification | None |
| Weight | 27.777 LB |
| EAN or UPC | 4026677871602 |

