- Radial, Self-Aligning Bearing Type
- 170 mm Inner Diameter
- 260 mm Outer Diameter
- 67 mm Width
| Outer Ring Width | 67 mm |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Limiting Speed | 2600 rpm |
| O.D. | 260 mm |
| Inch/Metric | Metric |
| RIC | C4 |
| Corner Radius [Min] | 2.1 mm |
| Enclosure | Unsealed |
| Cage Material | Brass/Bronze |
| Dynamic Load Rating | 880000 N |
| Static Load Rating [Max] | 1.23e+006 N |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| I.D. | 170 mm |
| Radial Internal Clearance | C4 |
| Bearing Type | Radial, Self-Aligning |
| Ring Modification | None |
| Bore Type | Tapered Bore |
| Weight | 26.455 LB |
| EAN or UPC | 4026677832535 |

