- Radial, Self-Aligning Bearing Type
- 170 mm Inner Diameter
- 260 mm Outer Diameter
- 67 mm Width
| Bearing Type | Radial, Self-Aligning |
| Corner Radius [Min] | 2.1 mm |
| O.D. | 260 mm |
| Dynamic Load Rating | 880000 N |
| Limiting Speed | 2600 rpm |
| I.D. | 170 mm |
| Static Load Rating [Max] | 1.23e+006 N |
| Inch/Metric | Metric |
| Weight | 26.675 LB |
| EAN or UPC | 4026677832542 |

