- Radial, Self-Aligning Bearing Type
- 160 mm Inner Diameter
- 240 mm Outer Diameter
- 60 mm Width
| Bearing Type | Radial, Self-Aligning |
| Corner Radius [Min] | 2.1 mm |
| Dynamic Load Rating | 720000 N |
| O.D. | 240 mm |
| Static Load Rating [Max] | 1.01e+006 N |
| Limiting Speed | 2800 rpm |
| Radial Internal Clearance | C3 |
| I.D. | 160 mm |
| Inch/Metric | Metric |
| Weight | 19.18 LB |
| EAN or UPC | 4026677871589 |

