- Radial, Self-Aligning Bearing Type
- 150 mm Inner Diameter
- 225 mm Outer Diameter
- 56 mm Width
| Enclosure | Unsealed |
| RIC | C4 |
| Bearing Type | Radial, Self-Aligning |
| Dynamic Load Rating | 630000 N |
| I.D. | 150 mm |
| Cage Material | Brass/Bronze |
| Ring Modification | None |
| Corner Radius [Min] | 2.1 mm |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 880000 N |
| O.D. | 225 mm |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Limiting Speed | 3400 rpm |
| Radial Internal Clearance | C4 |
| Outer Ring Width | 56 mm |
| Inch/Metric | Metric |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Weight | 16.821 LB |
| EAN or UPC | 4026677863706 |

