- E1 Series Maximum Capacity Spherical Roller Bearing
- 150 mm ID x 225 mm OD x 56 mm Wide
- Radial Bearing
- Tapered Bore
- Brass / Bronze Cage
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Bearing Type | Radial Bearing |
| Ring Modification | None |
| Bore Type | Tapered Bore |
| O.D. | 225 mm |
| RIC | C2 |
| Enclosure | Unsealed |
| I.D. | 150 mm |
| Cage Material | Brass/Bronze |
| Radial Internal Clearance | C2 |
| Radial Internal Clearance Specification | Clearance Less Than Normal |
| Outer Ring Width | 56 mm |
| Weight | 16.49 LB |
| EAN or UPC | 4026677882103 |

