- Radial, Self-Aligning Bearing Type
- 150 mm Inner Diameter
- 225 mm Outer Diameter
- 56 mm Width
| O.D. | 225 mm |
| Limiting Speed | 3400 rpm |
| Corner Radius [Min] | 2.1 mm |
| Bearing Type | Radial, Self-Aligning |
| Static Load Rating [Max] | 880000 N |
| I.D. | 150 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 630000 N |
| Radial Internal Clearance | C3 |
| Weight | 16.155 LB |
| EAN or UPC | 4026677827838 |

