- Radial, Self-Aligning Bearing Type
- 130 mm Inner Diameter
- 200 mm Outer Diameter
- 52 mm Width
| Inch/Metric | Metric |
| Corner Radius [Min] | 2 mm |
| I.D. | 130 mm |
| Static Load Rating [Max] | 730000 N |
| O.D. | 200 mm |
| Bearing Type | Radial, Self-Aligning |
| Dynamic Load Rating | 540000 N |
| Limiting Speed | 3600 rpm |
| Weight | 12.345 LB |
| EAN or UPC | 4026677827685 |

