- Radial, Self-Aligning Bearing Type
- 120 mm Inner Diameter
- 180 mm Outer Diameter
- 46 mm Width
| Limiting Speed | 4300 rpm |
| I.D. | 120 mm |
| O.D. | 180 mm |
| Inch/Metric | Metric |
| Corner Radius [Min] | 2 mm |
| Static Load Rating [Max] | 580000 N |
| Dynamic Load Rating | 430000 N |
| Bearing Type | Radial, Self-Aligning |
| Weight | 8.507 LB |
| EAN or UPC | 4026677827593 |

