- Radial, Self-Aligning Bearing Type
- 110 mm Inner Diameter
- 170 mm Outer Diameter
- 45 mm Width
| Corner Radius [Min] | 2 mm |
| Dynamic Load Rating | 400000 N |
| Bearing Type | Radial, Self-Aligning |
| O.D. | 170 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 530000 N |
| I.D. | 110 mm |
| Radial Internal Clearance | C3 |
| Weight | 7.936 LB |
| EAN or UPC | 4026677862860 |

