- Self-Aligning Bearing Type
- 15 mm Inner Diameter
- 42 mm Outer Diameter
- 17 mm Width
| Static Load Rating [Max] | 2260 N |
| Bearing Type | Self-Aligning |
| O.D. | 42 mm |
| I.D. | 15 mm |
| Corner Radius [Min] | 1 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 9800 N |
| Limiting Speed - Oil | 11200 rpm |
| Cone Corner Radius | 1 mm |
| Weight | 0.251 LB |
| EAN or UPC | 4012801161053 |

