- Spherical Roller Bearing
- 850 mm ID x 1,220 mm OD x 272 mm Wide
- Radial Bearing
- Straight Bore
- Brass / Bronze Cage
| RIC | C3 |
| Radial Internal Clearance | C3 |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Enclosure | Unsealed |
| Origin | Spherical Radial |
| O.D. | 1220 mm |
| Bearing Type | Radial Bearing |
| Bore Type | Round Bore |
| Outer Ring Width | 272 mm |
| Ring Modification | None |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| I.D. | 850 mm |
| Cage Material | Brass/Bronze |
| Weight | 2350.53 LB |
| EAN or UPC | 4026677183996 |

