| Inch/Metric | Metric |
| Radial Internal Clearance | C3 |
| O.D. | 1220 mm |
| I.D. | 850 mm |
| Dynamic Load Rating | 1.04e+007 N |
| Bearing Type | Radial, Self-Aligning |
| Corner Radius [Min] | 7.5 mm |
| Static Load Rating [Max] | 2.36e+007 N |
| Weight | 2204.6 LB |
| EAN or UPC | 4012801346177 |
| Inch/Metric | Metric |
| Radial Internal Clearance | C3 |
| O.D. | 1220 mm |
| I.D. | 850 mm |
| Dynamic Load Rating | 1.04e+007 N |
| Bearing Type | Radial, Self-Aligning |
| Corner Radius [Min] | 7.5 mm |
| Static Load Rating [Max] | 2.36e+007 N |
| Weight | 2204.6 LB |
| EAN or UPC | 4012801346177 |