- Radial, Self-Aligning Bearing Type
- 750 mm Inner Diameter
- 1090 mm Outer Diameter
- 250 mm Width
| I.D. | 750 mm |
| Bearing Type | Radial, Self-Aligning |
| Dynamic Load Rating | 8.5e+006 N |
| Corner Radius [Min] | 7.5 mm |
| O.D. | 1090 mm |
| Static Load Rating [Max] | 1.9e+007 N |
| Inch/Metric | Metric |
| Limiting Speed | 450 rpm |
| Weight | 1763.68 LB |
| EAN or UPC | 4012801346078 |

