- Radial, Self-Aligning Bearing Type
- 750 mm Inner Diameter
- 1090 mm Outer Diameter
- 250 mm Width
| I.D. | 750 mm |
| Ring Modification | None |
| Radial Internal Clearance | Normal |
| Bearing Type | Radial, Self-Aligning |
| Limiting Speed - Oil | 450 rpm |
| Cage Material | Brass/Bronze |
| Corner Radius [Min] | 7.5 mm |
| Fillet Radius | 7.5 mm |
| Special Features | Special Tolerance for Radial Runout |
| Tolerance | Extra Close Running Accuracy |
| RIC | Normal |
| Dynamic Load Rating | 8.5e+006 N |
| Radial Internal Clearance Specification | Normal Clearance |
| Static Load Rating [Max] | 1.9e+007 N |
| Outer Ring Width | 250 mm |
| Shaft Fillet Radius [Max] | 7.500 mm |
| Inch/Metric | Metric |
| Enclosure | Unsealed |
| Origin | Spherical Radial |
| Bore Type | Tapered Bore |
| O.D. | 1090 mm |
| Housing Fillet Radius [Max] | 7.5 mm |
| Weight | 1763.2 LB |
| EAN or UPC | 4012801631129 |

