- Spherical Roller Bearing
- 670 mm ID x 980 mm OD x 230 mm Wide
- Radial Bearing
- Straight Bore
- Brass / Bronze Cage
| Bearing Type | Radial Bearing |
| Bore Type | Round Bore |
| Housing Fillet Radius [Max] | 7.5 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Fillet Radius | 7.5 mm |
| Radial Internal Clearance | C3 |
| Cage Material | Brass/Bronze |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| RIC | C3 |
| I.D. | 670 mm |
| Origin | Spherical Radial |
| Outer Ring Width | 230 mm |
| O.D. | 980 mm |
| Ring Modification | None |
| Enclosure | Unsealed |
| Shaft Fillet Radius [Max] | 7.500 mm |
| Limiting Speed - Oil | 480 rpm |
| Weight | 1322.4 LB |
| EAN or UPC | 4012801345910 |

