- Radial, Self-Aligning Bearing Type
- 670 mm Inner Diameter
- 980 mm Outer Diameter
- 230 mm Width
| Static Load Rating [Max] | 1.6e+007 N |
| I.D. | 670 mm |
| Shaft Fillet Radius [Max] | 7.500 mm |
| Bore Type | Tapered Bore |
| Outer Ring Width | 230 mm |
| Ring Modification | None |
| Bearing Type | Radial, Self-Aligning |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Housing Fillet Radius [Max] | 7.5 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Dynamic Load Rating | 7.2e+006 N |
| Radial Internal Clearance | Normal |
| Enclosure | Unsealed |
| Limiting Speed | 480 rpm |
| Origin | Spherical Radial |
| Cage Material | Brass/Bronze |
| Limiting Speed - Oil | 480 rpm |
| Fillet Radius | 7.5 mm |
| O.D. | 980 mm |
| RIC | Normal |
| Inch/Metric | Metric |
| Corner Radius [Min] | 7.5 mm |
| Weight | 1300.36 LB |
| EAN or UPC | 4012801345972 |

