- Spherical Roller Bearing
- 630 mm ID x 920 mm OD x 212 mm Wide
- Radial Bearing
- Straight Bore
- Brass / Bronze Cage
| Bore Type | Round Bore |
| Radial Internal Clearance | C3 |
| Origin | Spherical Radial |
| Enclosure | Unsealed |
| RIC | C3 |
| Cage Material | Brass/Bronze |
| Outer Ring Width | 212 mm |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| I.D. | 630 mm |
| Fillet Radius | 7.5 mm |
| Bearing Type | Radial Bearing |
| Ring Modification | None |
| Housing Fillet Radius [Max] | 7.5 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| O.D. | 920 mm |
| Shaft Fillet Radius [Max] | 7.500 mm |
| Limiting Speed - Oil | 530 rpm |
| Weight | 1132.856 LB |
| EAN or UPC | 4012801345835 |

