- Radial, Self-Aligning Bearing Type
- 630 mm Inner Diameter
- 920 mm Outer Diameter
- 212 mm Width
| Dynamic Load Rating | 6.3e+006 N |
| I.D. | 630 mm |
| Bearing Type | Radial, Self-Aligning |
| Static Load Rating [Max] | 1.37e+007 N |
| O.D. | 920 mm |
| Corner Radius [Min] | 7.5 mm |
| Inch/Metric | Metric |
| Limiting Speed | 500 rpm |
| Weight | 1132.856 LB |
| EAN or UPC | 4012801190404 |

