- Spherical Roller Bearing
- 500 mm ID x 720 mm OD x 167 mm Wide
- Radial Bearing
- Tapered Bore
- Brass / Bronze Cage
| I.D. | 500 mm |
| Tolerance | Extra Close Running Accuracy |
| Bearing Type | Radial Bearing |
| Radial Internal Clearance | Normal |
| Enclosure | Unsealed |
| O.D. | 720 mm |
| Bore Type | Tapered Bore |
| RIC | Normal |
| Radial Internal Clearance Specification | Normal Clearance |
| Outer Ring Width | 167 mm |
| Ring Modification | None |
| Cage Material | Brass/Bronze |
| Weight | 495.9 LB |

