- Spherical Roller Bearing
- 500 mm ID x 720 mm OD x 167 mm Wide
- Radial Bearing
- Straight Bore
- Brass / Bronze Cage
| O.D. | 720 mm |
| Outer Ring Width | 167 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Radial Internal Clearance | C3 |
| Cage Material | Brass/Bronze |
| RIC | C3 |
| I.D. | 500 mm |
| Enclosure | Unsealed |
| Bearing Type | Radial Bearing |
| Bore Type | Round Bore |
| Ring Modification | None |
| Weight | 511.467 LB |
| EAN or UPC | 4012801292122 |

