| Bearing Type | Radial, Self-Aligning |
| Inch/Metric | Metric |
| Dynamic Load Rating | 3.2e+006 N |
| I.D. | 240 mm |
| Radial Internal Clearance | C3 |
| O.D. | 500 mm |
| Static Load Rating [Max] | 4.05e+006 N |
| Weight | 319.447 LB |
| EAN or UPC | 4047643236669 |
| Bearing Type | Radial, Self-Aligning |
| Inch/Metric | Metric |
| Dynamic Load Rating | 3.2e+006 N |
| I.D. | 240 mm |
| Radial Internal Clearance | C3 |
| O.D. | 500 mm |
| Static Load Rating [Max] | 4.05e+006 N |
| Weight | 319.447 LB |
| EAN or UPC | 4047643236669 |