| I.D. | 220 mm |
| Dynamic Load Rating | 2.8e+006 N |
| O.D. | 460 mm |
| Bearing Type | Radial, Self-Aligning |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 3.4e+006 N |
| Radial Internal Clearance | C3 |
| Weight | 257.868 LB |
| EAN or UPC | 4012802495300 |
| I.D. | 220 mm |
| Dynamic Load Rating | 2.8e+006 N |
| O.D. | 460 mm |
| Bearing Type | Radial, Self-Aligning |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 3.4e+006 N |
| Radial Internal Clearance | C3 |
| Weight | 257.868 LB |
| EAN or UPC | 4012802495300 |