- Spherical Roller Bearing
- 220 mm ID x 460 mm OD x 145 mm Wide
- Radial Bearing
- Tapered Bore
- Brass / Bronze Cage
| Ring Modification | None |
| Outer Ring Width | 145 mm |
| Housing Fillet Radius [Max] | 5 mm |
| Fillet Radius | 5 mm |
| RIC | C2 |
| Limiting Speed - Oil | 1300 rpm |
| Enclosure | Unsealed |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Bore Type | Tapered Bore |
| Radial Internal Clearance Specification | Clearance Less Than Normal |
| I.D. | 220 mm |
| Shaft Fillet Radius [Max] | 5.000 mm |
| Radial Internal Clearance | C2 |
| Bearing Type | Radial Bearing |
| Cage Material | Brass/Bronze |
| O.D. | 460 mm |
| Origin | Spherical Radial |
| Weight | 257.938 LB |
| EAN or UPC | 4012802590708 |

