- Radial, Self-Aligning Bearing Type
- 220 mm Inner Diameter
- 460 mm Outer Diameter
- 145 mm Width
| Static Load Rating [Max] | 3.4e+006 N |
| Bearing Type | Radial, Self-Aligning |
| O.D. | 460 mm |
| Corner Radius [Min] | 5 mm |
| Inch/Metric | Metric |
| I.D. | 220 mm |
| Dynamic Load Rating | 2.8e+006 N |
| Weight | 276.898 LB |
| EAN or UPC | 4012802495249 |

