Skip to content Skip to navigation menu
FAG22344-BE-XL-C3

22344-BE-XL-C3

Self-Aligning Spherical Roller Bearing
Item #110594132
FAG22344-BE-XL-C3
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
O.D. 460 mm
Dynamic Load Rating 2.8e+006 N
Radial Internal Clearance C3
Corner Radius [Min] 5 mm
I.D. 220 mm
Bearing Type Radial, Self-Aligning
Inch/Metric Metric
Static Load Rating [Max] 3.4e+006 N
Weight 251.765 LB
EAN or UPC 4012802495270
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison