| Corner Radius [Min] | 5 mm |
| Dynamic Load Rating | 2.44e+006 N |
| O.D. | 420 mm |
| Bearing Type | Radial, Self-Aligning |
| Inch/Metric | Metric |
| Radial Internal Clearance | C3 |
| I.D. | 200 mm |
| Static Load Rating [Max] | 2.95e+006 N |
| Weight | 199.075 LB |
| EAN or UPC | 4012802574197 |
| Corner Radius [Min] | 5 mm |
| Dynamic Load Rating | 2.44e+006 N |
| O.D. | 420 mm |
| Bearing Type | Radial, Self-Aligning |
| Inch/Metric | Metric |
| Radial Internal Clearance | C3 |
| I.D. | 200 mm |
| Static Load Rating [Max] | 2.95e+006 N |
| Weight | 199.075 LB |
| EAN or UPC | 4012802574197 |