| Static Load Rating [Max] | 2.95e+006 N |
| Inch/Metric | Metric |
| I.D. | 200 mm |
| Corner Radius [Min] | 5 mm |
| O.D. | 420 mm |
| Bearing Type | Radial, Self-Aligning |
| Dynamic Load Rating | 2.44e+006 N |
| Weight | 202.823 LB |
| EAN or UPC | 4012802474213 |
| Static Load Rating [Max] | 2.95e+006 N |
| Inch/Metric | Metric |
| I.D. | 200 mm |
| Corner Radius [Min] | 5 mm |
| O.D. | 420 mm |
| Bearing Type | Radial, Self-Aligning |
| Dynamic Load Rating | 2.44e+006 N |
| Weight | 202.823 LB |
| EAN or UPC | 4012802474213 |