- Radial, Self-Aligning Bearing Type
- 190 mm Inner Diameter
- 400 mm Outer Diameter
- 132 mm Width
| Bearing Type | Radial, Self-Aligning |
| Inch/Metric | Metric |
| Dynamic Load Rating | 2.28e+006 N |
| Static Load Rating [Max] | 2.7e+006 N |
| O.D. | 400 mm |
| Corner Radius [Min] | 5 mm |
| I.D. | 190 mm |
| Radial Internal Clearance | C3 |
| Weight | 170.149 LB |
| EAN or UPC | 4012802342895 |

