| Static Load Rating [Max] | 2.46e+006 N |
| Corner Radius [Min] | 4 mm |
| Inch/Metric | Metric |
| Bearing Type | Radial, Self-Aligning |
| O.D. | 380 mm |
| Dynamic Load Rating | 2.06e+006 N |
| Radial Internal Clearance | C3 |
| I.D. | 180 mm |
| Weight | 150.133 LB |
| EAN or UPC | 4012802507409 |
| Static Load Rating [Max] | 2.46e+006 N |
| Corner Radius [Min] | 4 mm |
| Inch/Metric | Metric |
| Bearing Type | Radial, Self-Aligning |
| O.D. | 380 mm |
| Dynamic Load Rating | 2.06e+006 N |
| Radial Internal Clearance | C3 |
| I.D. | 180 mm |
| Weight | 150.133 LB |
| EAN or UPC | 4012802507409 |