- Radial, Self-Aligning Bearing Type
- 170 mm Inner Diameter
- 360 mm Outer Diameter
- 120 mm Width
| Dynamic Load Rating | 1.87e+006 N |
| Bearing Type | Radial, Self-Aligning |
| Static Load Rating [Max] | 2.22e+006 N |
| O.D. | 360 mm |
| I.D. | 170 mm |
| Inch/Metric | Metric |
| Corner Radius [Min] | 4 mm |
| Radial Internal Clearance | C4 |
| Weight | 128.307 LB |
| EAN or UPC | 4012802754674 |

