- Radial, Self-Aligning Bearing Type
- 170 mm Inner Diameter
- 360 mm Outer Diameter
- 120 mm Width
| I.D. | 170 mm |
| Dynamic Load Rating | 1.87e+006 N |
| Bearing Type | Radial, Self-Aligning |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 2.22e+006 N |
| Corner Radius [Min] | 4 mm |
| Radial Internal Clearance | C2 |
| O.D. | 360 mm |
| Weight | 125.628 LB |
| EAN or UPC | 4012802352344 |

