| I.D. | 160 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 1.68e+006 N |
| Bearing Type | Radial, Self-Aligning |
| O.D. | 340 mm |
| Static Load Rating [Max] | 1.99e+006 N |
| Weight | 111.664 LB |
| EAN or UPC | 4047643288408 |
| I.D. | 160 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 1.68e+006 N |
| Bearing Type | Radial, Self-Aligning |
| O.D. | 340 mm |
| Static Load Rating [Max] | 1.99e+006 N |
| Weight | 111.664 LB |
| EAN or UPC | 4047643288408 |