| Inch/Metric | Metric |
| Corner Radius [Min] | 4 mm |
| O.D. | 340 mm |
| I.D. | 160 mm |
| Static Load Rating [Max] | 1.99e+006 N |
| Bearing Type | Radial, Self-Aligning |
| Dynamic Load Rating | 1.68e+006 N |
| Weight | 109.789 LB |
| EAN or UPC | 4012802504842 |
| Inch/Metric | Metric |
| Corner Radius [Min] | 4 mm |
| O.D. | 340 mm |
| I.D. | 160 mm |
| Static Load Rating [Max] | 1.99e+006 N |
| Bearing Type | Radial, Self-Aligning |
| Dynamic Load Rating | 1.68e+006 N |
| Weight | 109.789 LB |
| EAN or UPC | 4012802504842 |