- Radial, Self-Aligning Bearing Type
- 160 mm Inner Diameter
- 340 mm Outer Diameter
- 114 mm Width
| Corner Radius [Min] | 4 mm |
| Inch/Metric | Metric |
| O.D. | 340 mm |
| Static Load Rating [Max] | 1.99e+006 N |
| I.D. | 160 mm |
| Bearing Type | Radial, Self-Aligning |
| Dynamic Load Rating | 1.68e+006 N |
| Weight | 109.569 LB |
| EAN or UPC | 4012802325027 |

