| Inch/Metric | Metric |
| O.D. | 320 mm |
| Radial Internal Clearance | C3 |
| Corner Radius [Min] | 4 mm |
| Dynamic Load Rating | 1.64e+006 N |
| I.D. | 150 mm |
| Bearing Type | Radial, Self-Aligning |
| Static Load Rating [Max] | 1.85e+006 N |
| Weight | 90.389 LB |
| EAN or UPC | 4026677865199 |
| Inch/Metric | Metric |
| O.D. | 320 mm |
| Radial Internal Clearance | C3 |
| Corner Radius [Min] | 4 mm |
| Dynamic Load Rating | 1.64e+006 N |
| I.D. | 150 mm |
| Bearing Type | Radial, Self-Aligning |
| Static Load Rating [Max] | 1.85e+006 N |
| Weight | 90.389 LB |
| EAN or UPC | 4026677865199 |