- Radial, Self-Aligning Bearing Type
- 150 mm Inner Diameter
- 320 mm Outer Diameter
- 108 mm Width
| Ring Modification | None |
| I.D. | 150 mm |
| O.D. | 320 mm |
| Dynamic Load Rating | 1.64e+006 N |
| Inch/Metric | Metric |
| RIC | C4 |
| Bearing Type | Radial, Self-Aligning |
| Radial Internal Clearance | C4 |
| Corner Radius [Min] | 4 mm |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Enclosure | Unsealed |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Limiting Speed | 2000 rpm |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 1.85e+006 N |
| Outer Ring Width | 108 mm |
| Cage Material | Steel |
| Weight | 87.058 LB |
| EAN or UPC | 4026677870919 |

